

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | PHC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | PHC |
Maximum operating pressure | 414 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female without valve |
Connection termination size 2 | 1" |
Seal material 2 | FPM |
Type of component | Quick Coupling |