

€147.00/ pieceexcl. VAT
€177.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SVHN |
Material | AISI 316 |
Code | SVHN |
Maximum operating pressure | 259 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1/2" |
Seal material 2 | FPM |
Type of component | Quick Coupling |
€78.84/ pieceexcl. VAT
€95.40incl. VAT
Estimated delivery date - 08/01/2027