

€1,397.40/ pieceexcl. VAT
€1,690.85incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 15/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SVHN |
Material | AISI 316 |
Code | SVHN |
Maximum operating pressure | 34 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 2" |
Seal material 2 | FPM |
Type of component | Quick Coupling |