

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SPHN |
Material | AISI 316 |
Code | SPHN |
Maximum operating pressure | 552 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 3/8" |
Type of component | Quick Coupling |