

€16.68/ pieceexcl. VAT
€20.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | PHN |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | PHN |
Maximum operating pressure | 759 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 1/2" |
Type of component | Quick Coupling |