

€29.82/ pieceexcl. VAT
€36.08incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | PHN |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | PHN |
Maximum operating pressure | 414 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 1" |
Type of component | Quick Coupling |