

€109.20/ pieceexcl. VAT
€132.13incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | 75N |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 75 |
Maximum operating pressure | 345 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Snap-Tite 75 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1" |
Seal material 2 | NBR |
Type of component | Quick Coupling |