

€73.20/ pieceexcl. VAT
€88.57incl. VAT
Sold per: 10Min. order: 10
4 In stock - Estimated delivery date 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BVHN |
Material | Brass |
Code | BVHN |
Maximum operating pressure | 140 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 3/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |