
€188.70/ pieceexcl. VAT
€228.33incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SPHC |
Material | AISI 316 |
Code | SPHC |
Maximum operating pressure | 483 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female without valve |
Connection termination size 2 | 3/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |