

€72.60/ pieceexcl. VAT
€87.85incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHC |
Maximum operating pressure | 241 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 3/4" |
Seal material 2 | NBR |
Type of component | Quick Coupling |