
€33.12/ pieceexcl. VAT
€40.08incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Material | AISI 316 |
Hose fitting type | Female fix |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Quick connect/disconnect |
Connection termination 2 | Female with valve |