

€51.24/ pieceexcl. VAT
€62.00incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHN |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHN |
Maximum operating pressure | 241 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 3/4" |
Seal material 2 | FPM |
Type of component | Quick Coupling |