SMC

SMC Zpt80hbf-a16 zuignap

  • ERIKS:24144868
Image 1
▪ Pad Diameter: ø80
▪ Material: F (Fluoro Rubber)
▪ Mounting Thread: A16 (M16X1.5)
Save to list

€79.26/ pieceexcl. VAT

€95.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
Fluoroelastomer
Diameter
80 mm
Suction cup shape
Bellows
Connection
M 16x1.5