SMC

SMC Zpt50un-b8 zuignap

  • ERIKS:24144865
Image 1
▪ Pad Diameter: ø50
▪ Pad Styles: U (Flat Style)
▪ Material: N (NBR)
▪ Vacuum Entry: B8 (Female Thread M8X1.25)
Save to list

€12.82/ pieceexcl. VAT

€15.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Diameter
50 mm
Suction cup shape
Flat
Connection
M 8x1.25