

€12.82/ pieceexcl. VAT
€15.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ZPT |
Material | NBR |
Diameter | 40 mm |
Suction cup shape | Flat |
Colour | Black |
Connection | R1/8 |
Operating temperature | from 0 to 60 °C |