▪ Ball joint type, vertical entry vacuum pad ▪ without buffer, male thread ▪ Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50 ▪ Pad material: NBR, silicone rubber, urethane rubber, ▪ fluoro rubber, conductive NBR, conductive silicone rubber ▪ Adsorption is possible even on a slanted surface