SMC

SMC Zpt40cn-b8 zuignap

  • ERIKS:24144847
Image 1
▪ Pad Diameter: ø40
▪ Pad Styles: C (Flat w/Ribs)
▪ Material: N (NBR)
▪ Vacuum Entry: B8 (Female Thread M8X1.25)
Save to list

€12.82/ pieceexcl. VAT

€15.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Diameter
40 mm
Suction cup shape
Flat with ribs
Connection
M 8x1.25