SMC

SMC Zpt25un-b5 zuignap

  • ERIKS:24144824
Image 1
▪ Pad Diameter: ø25
▪ Pad Styles: U (Flat Style)
▪ Material: N (NBR)
▪ Vacuum Entry: B5 (Female Thread M5X0.8)
Save to list

€11.09/ pieceexcl. VAT

€13.42incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Diameter
25 mm
Suction cup shape
Flat
Connection
M 5