SMC

SMC Zpt16un-a5 zuignap

  • ERIKS:24144792
Image 1
▪ Pad Diameter: Ø16
▪ Pad Styles: U (Flat Style)
▪ Material: N (NBR)
▪ Vacuum Entry: A5 (Male Thread M5X0.8)
Save to list

€11.19/ pieceexcl. VAT

€13.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Diameter
16 mm
Suction cup shape
Flat
Connection
M 5x0.8