SMC

SMC Zpt16cn-b5 zuignap

  • ERIKS:24144785
Image 1
▪ Pad Diameter: Ø16
▪ Pad Styles: C (Flat w/Ribs)
▪ Material: N (NBR)
▪ Vacuum Entry: B5 (Female Thread M5X0.8)
Save to list

€11.19/ pieceexcl. VAT

€13.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Diameter
16 mm
Suction cup shape
Flat with ribs
Connection
M 5