SMC

SMC Zpt10us-b5 zuignap

  • ERIKS:24144770
Image 1
▪ Pad Diameter: Ø10
▪ Pad Styles: U (Flat Style)
▪ Material: S (Silicon Rubber)
▪ Vacuum Entry: B5 (Female Thread M5X0.8)
Save to list

€10.91/ pieceexcl. VAT

€13.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
Silicone rubber
Diameter
10 mm
Suction cup shape
Flat
Connection
M 5