SMC

SMC Zpt10un-b5 zuignap

  • ERIKS:24144767
Image 1
▪ Pad Diameter: Ø10
▪ Pad Styles: U (Flat Style)
▪ Material: N (NBR)
▪ Vacuum Entry: B5 (Female Thread M5X0.8)
Save to list

€10.56/ pieceexcl. VAT

€12.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Colour
Black
Connection
M5
Operating temperature
from 0 to 60 °C