SMC

SMC Zpt10cn-b5 zuignap

  • ERIKS:24144759
Image 1
▪ Pad Diameter: Ø10
▪ Pad Styles: C (Flat w/Ribs)
▪ Material: N (NBR)
▪ Vacuum Entry: B5 (Female Thread M5X0.8)
Save to list

€10.56/ pieceexcl. VAT

€12.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Diameter
10 mm
Suction cup shape
Flat with ribs
Connection
M 5