SMC

SMC Zpt08un-b4 zuignap

  • ERIKS:24144749
Image 1
▪ Pad Diameter: Ø8
▪ Pad Styles: U (Flat Style)
▪ Material: N (NBR)
▪ Vacuum Entry: B4 (Female Thread M4X0.7)
Save to list

€6.49/ pieceexcl. VAT

€7.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Diameter
8 mm
Suction cup shape
Flat
Connection
M 4