SMC

SMC Zpt08bs-b5 zuignap

  • ERIKS:24144746
Image 1
▪ Pad Diameter: Ø8
▪ Pad Styles: B (Bellows)
▪ Material: S (Silicon Rubber)
▪ Vacuum Entry: B5 (Female Thread M5X0.8)
Save to list

€10.18/ pieceexcl. VAT

€12.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
Silicone rubber
Diameter
8 mm
Suction cup shape
Bellows
Connection
M 5