SMC

SMC Zpt06bs-a5 zuignap

  • ERIKS:24144734
Image 1
▪ Pad Diameter: Ø6
▪ Pad Styles: B (Bellows)
▪ Material: S (Silicon Rubber)
▪ Vacuum Entry: A5 (Male Thread M5X0.8)
Save to list

€10.18/ pieceexcl. VAT

€12.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
Silicone rubber
Diameter
6 mm
Suction cup shape
Bellows
Connection
M 5x0.8