SMC

SMC Zpt04un-a5 zuignap

  • ERIKS:24144725
Image 1
▪ Pad Diameter: Ø4
▪ Pad Styles: U (Flat Style)
▪ Material: N (NBR)
▪ Vacuum Entry: A5 (Male Thread M5X0.8)
Save to list

€6.49/ pieceexcl. VAT

€7.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
ZPT
Material
NBR
Diameter
4 mm
Suction cup shape
Flat
Connection
M 5x0.8