▪ Fluid: air/inert gas
▪ Operating pressure range: 0.1 - 0.7MPa
▪ (high pressure type 1.0MPa)
▪ Effective area mm 2 (Cv):
▪ metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
▪ Coil rated voltage: 12, 24VDC;
▪ 100, 110, 200, 220VAC
▪ Response time (ms) standard 1W, high pressure 1.5W:
▪ metal seal 25 or less; rubber seal 30 or less
▪ Ambient & fluid temperature: -10 to 50° C