

€21.05/ pieceexcl. VAT
€25.47incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | Universal Male Elbow |
Manufacturer ID | KGV08-01S |
Shape | L-shaped |
Material | Stainless steel 301, PBT |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | Stainless steel 303 |
Anti-spark model | Yes |
Extended | No |
Weight | 24 g |
D1 | 15.2 mm |
D2 | 17.6 mm |
H | 12 mm |
L1 | 28.5 mm |
L2 | 15.5 mm |
L3 | 28.5 mm |
M | 18.5 |