

€62.00/ pieceexcl. VAT
€75.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | KQG2U |
Manufacturer ID | KQG2U08-10 |
Shape | Y-shape |
Material | Stainless steel 316 |
Tube Outside Diameter | 8 mm |
Tube Outside Diameter Unequal | 10 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Seal material | FKM |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |