

€14.67/ pieceexcl. VAT
€17.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | Union Y |
Manufacturer ID | KPU06-00 |
Shape | Y-shape |
Material | PP |
Tube Outside Diameter | 6 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -20 to 80 °C |
Fluid | Air, Nitrogen gas, Water |
Seal material | EPDM |
Release sleeve material | PP |
Grab ring material | Stainless steel 304 |
Material nut | PP |
Extended | No |
Weight | 10 g |
D | 12.8 mm |
L1 | 42.1 mm |
L2 | 22.8 mm |
M | 19.5 |