

€13.99/ pieceexcl. VAT
€16.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KC |
Type | Union Y |
Manufacturer ID | KCU08-00 |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter | 8 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | C3604BD |
Extended | No |
Weight | 22 g |
D | 15.2 mm |
L1 | 57.6 mm |
L2 | 38.9 mm |