

€11.42/ pieceexcl. VAT
€13.82incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQB2 |
Type | Union Tee |
Manufacturer ID | KQB2T08-00 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 304 |
Material nut | C3604 |
Extended | No |
Weight | 24.4 g |
D | 13.7 mm |
N | 4.2 mm |