

€14.27/ pieceexcl. VAT
€17.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | Union Tee |
Manufacturer ID | KPQT08-00 |
Shape | T-shape |
Material | PP |
Tube Outside Diameter | 8 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | PP |
Grab ring material | Stainless steel 304 |
Material nut | Brass |
Extended | No |
Weight | 16 g |
D | 15.2 mm |
L | 26.3 mm |
M | 21.5 |