

€175.27/ pieceexcl. VAT
€212.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | TP |
Type | TPS |
Hose material | Polyolefin |
Internal diameter | 4 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 7 bar |
Temperature range | from -20 to 80 °C |
Roller length | 100 m |
Colour | Blue |