

€9.97/ pieceexcl. VAT
€12.06incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2T |
Manufacturer ID | KQ2T10-02NS |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |