

€14.98/ pieceexcl. VAT
€18.13incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | Straight Union |
Manufacturer ID | KGH12-00 |
Shape | Straight |
Material | Stainless steel 301, PBT |
Tube Outside Diameter | 12 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material nut | Stainless steel 303 |
Extended | No |
Weight | 14 g |
D | 20.9 mm |
L | 44.5 mm |
M | 22 |