

€7.93/ pieceexcl. VAT
€9.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KA |
Type | Straight Fitting |
Manufacturer ID | KAH23-04 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter Unequal | 3.2 x 4 mm |
Operating temperature | from 0 to 40 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | PBT |
Material nut | C3604BD |
Extended | No |
Weight | 3 g |