

€126.19/ pieceexcl. VAT
€152.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | RS |
Type | RS(D)Q |
Function | Single acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 50 mm |
Stroke length | 30 mm |
Port Size | R1/8 in |