SMC

SMC Stopperzylinder RSDQB20-20D

  • ERIKS:24134448
Image 1
▪ Magnet: D (Built-in)
▪ Mounting: B (Through Hole (Standard))
▪ Bore Size: 20mm
▪ Piping: Screw-in Piping
▪ Stroke: 20mm
▪ Action: D (Double Acting)
▪ Rod End: Round Bar Style
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€73.02/ pieceexcl. VAT

€88.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
RS
Type
RS(D)Q
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
20 mm
Port Size
R1/8 in