SMC

SMC Stopper cylinder, heavy duty RSH32-20DM-D

  • ERIKS:12552285
Image 1
▪ Bore Size: 32mm
▪ Port Thread: 20mm Bore: M Thread
▪ 32-80mm Bore: Rc Thread
▪ Stroke: 20mm
▪ Action: D (Double Acting)
▪ Roller Material: M (Rolled Steel)
▪ Option: D (Locking Mechanism)
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
Save to list

€315.35/ pieceexcl. VAT

€381.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
RS
Bore diameter
32 mm
Stroke length
20 mm