

€2.39/ pieceexcl. VAT
€2.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KK |
Type | KK130 |
Shape | Plug (male) |
Thread connection | External thread BSPT (R) |
Size of threaded connection (inch) | 1/8 |
Material | Steel |
With valve | No |
Temperature range | from -20 to 80 °C |
Seal material | NBR |