

€57.33/ pieceexcl. VAT
€69.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | C85 |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 25 mm |
Stroke length | 80 mm |
Thread form piston-rod | Male thread with rod clevis |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 0.5 to 10 bar |