

€119.16/ pieceexcl. VAT
€144.18incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CG5 |
Function | Double acting |
Cushioning | Pneumatic |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 25 mm |
Port Size | M 5 mm |
Thread form piston-rod | Male thread |
Housing material | Stainless steel |
Material piston rod | Stainless steel |
Seal material | FKM |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0.5 to 10 bar |
Suitable for foods | Yes |