

€0.45/ pieceexcl. VAT
€0.54incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KR |
Type | Spatter Cover |
Manufacturer ID | KR-06C1 |
Material | PBT |
Tube Outside Diameter | 6 mm |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | PBT |
Extended | No |
D | 12.8 mm |
L1 | 18 mm |
L2 | 13.7 mm |