SMC

SMC Solenoid valve with M connector EVS1-01-FG-S-3ZRM0-Q

  • ERIKS:24123115
Image 1
▪ Size: 01 (Size 01)
▪ Passage Symbol: FG (2 Position Double)
▪ Number of Solenoids: S (Single)
▪ Rated Voltage: 3 (24 VDC)
▪ Option: Z (W/indicator light and surge suppressor)
▪ Sealing Type: R (Rubber Seal)
▪ Port Size: Without Sub-plate
▪ Thread: Rc (PT)
Save to list

€102.47/ pieceexcl. VAT

€123.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
EVS1