SMC

SMC Soft start-up valve, European EAV2000-F02-5YO-Q

  • ERIKS:12694576
Image 1
▪ Operating pressure range: 0.2 - 1MPa
▪ Coil rated voltage: 12, 24VDC, 100, 110 to 120, 200, 220VAC
▪ Allowable voltage fluctuation: -15% to +10%
▪ of rated voltage
▪ Ambient & fluid temperature: 0 to 60°C
▪ Electrical entry: grommet, type D DIN connector,
▪ type Y DIN connector
Save to list

€152.06/ pieceexcl. VAT

€183.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AV
Type
EAV2000