

€4.11/ pieceexcl. VAT
€4.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KDM |
Type | Socket Connector |
Max. operating pressure | 10 bar |
Temperature | from -5 to 60 °C |