

€8.93/ pieceexcl. VAT
€10.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KK |
Type | KK130 |
Shape | Coupling (female) |
Thread connection | External thread BSPT (R) |
Size of threaded connection (inch) | 1/8 |
Material | Steel |
With valve | Yes |
Temperature range | from -20 to 80 °C |
Seal material | NBR |
Material valve | Steel wire |
Spring material | Stainless steel |