

€48.46/ pieceexcl. VAT
€58.64incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KX |
Type | KXH |
Manufacturer ID | KXH08-03S |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |